At-A-Glance Planner
- Mfr # AAG7013005
- Zoro # G424159251
product price:Â
$
28.59
/ea
Key Features
Features
Sheet Width
8 in
Date Format
One Month per Two-Page Spread
Includes Julian Dates
Julian Dates Not Included
Product Type
Planner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAG7013005
- Zoro #
- G424159251
- UPC #
- 038576392151
- Country of Origin
- United States
- Features
- Date Format
- One Month per Two-Page Spread
- Includes Julian Dates
- Julian Dates Not Included
- Product Type
- Planner
- Cover Material
- Simulated Leather
- Item
- Planner
- Design/Theme
- Plain
- Refillable
- Not Refillable
- Calendar Term
- 12-Month (Jan-Dec)
- Cover Color
- Black
- Paper Color
- White
Dimensions
- Sheet Width
- 8 in
- Sheet Height
- 10 in
- Fits Chest Size
Description
Monthly - 1 Year - January 2027 to December 2027 - 1 Month Double Page Layout - 8" x 10" Sheet Size - Wire Bound - Simulated Leather - Black Cover - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.