Daily Appointment Book with Hourly Appointments, 8 x 5, Black, 2022
- Mfr # SK4400
- Zoro # G008442342
product price:Â
$
38.25
/ea
Key Features
Style
Wire Bound
Format
Daily
Cover Color
Black
Color
Black
Cover Material
Paper, Simulated Leather, Faux Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK4400
- Zoro #
- G008442342
- UPC #
- 38576009950
- Country of Origin
- United States
Dimensions
- Sheet Height
- 8"
- Sheet Width
- 5"
- Size Standard
- Small
Details
- Style
- Wire Bound
- Format
- Daily
- Item
- Appointment Book
- Cover Color
- Black
- Color
- Black
- Cover Material
- Paper, Simulated Leather, Faux Leather
- Paper Color
- White
- Features
- Ruled
- Single Page Layout
- 1 Day
- Ink Color
- Blue
- Julian Dates
- Yes
Description
Soothing blue ruling accented with gray day bar. Use at desk or on the go. features: size: 4-7/8 x 8 page color/theme: white appointment ruling: hourly, 7 am to 5 pm mon.-sat.,open scheduling sun. page format: one weekday per page,saturday/sunday combined edition year: 2022. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.