Shop AT-A-GLANCE

Erasable Wall Calendar, 15.5 x 22.75, White, 2022

  • Mfr # PMLM0328

  • Zoro # G808463547


product price:  $79.19
/ea

Key Features

Color
White, Blue, Red
Sheet Size
Large
Format
Monthly
Paper Color
White
Height
22 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PMLM0328
Zoro #
G808463547
UPC #
38576006355
Country of Origin
United States

Dimensions

Sheet Size
Large
Height
22 3/4"
Width
15 1/2"
Block Height
2.06"
Block Width
3.31"

Details

Item
Calendar
Color
White, Blue, Red
Format
Monthly
Paper Color
White
Features
Laminated, Erasable, Hanging Loop
Cover Material
Laminate
Mount Type
Wall
Single Page Layout
1 Month
Ink Color
Black
Binding Type
Wire Bound

Description

Schedules can be easily changed and rewritten with wet erase marker. Six double-sided sheets for non-bulky profile. Full-year reference on each sheet for ease in planning. features: size: 15-1/2 x 22-3/4 page color/theme: white edition year: 2022. calendar term: 12-month jan.-dec. block size: 2-1/16 x 3-5/16 this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.