Shop AT-A-GLANCE
See all product information
Create Account
Cambridge FloraDoodle Premium Weekly Monthly Appointment Book, Black, White, Large
- Mfr # 589905
- Zoro # G6142510
product price:Â
$
28.35
/ea
Key Features
Refills
No
Style
Appointment Books
Sheet Size
9-3/8 x 11-3/8 in
Format
One Month Per Two-Page Spread, One Week Per Two-Page Spread
Features
Floradoodle Design, Ruled Blocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 589905
- Zoro #
- G6142510
- UPC #
- -
- Country of Origin
- Viet Nam
- Refills
- No
- Style
- Appointment Books
- Format
- One Month Per Two-Page Spread, One Week Per Two-Page Spread
- Features
- Floradoodle Design, Ruled Blocks
- Item
- Planner
- Cover Material
- Bookbinding Paper
- Cover Color
- Black/White
- Paper Color
- White/Black
- Product Type
- Planner
- Page Format
- One Week per Two-Page Spread; One Month per Two-Page Spread
- Calendar Reference Blocks
- Past Month; Future Month
- Binding Details
- Twin-Wire
- Edition Year
- 2023 to 2024
- Page Theme
- Floradoodle Adult Coloring Artwork
- Calendar Term
- 12-Month (Jan-Dec)
- Dated/Undated
- Dated
- Binding Type
- Wire-O
- Appointment Ruling
- 60-min, 7 AM to 8 PM (Mon-Fri)
- Date Format
- One Month per Two-Page Spread, One Week per Two-Page Spread
- Refillable
- Not Refillable
- Includes Julian Dates
- Julian Dates Included
Dimensions
- Sheet Size
- 9-3/8 x 11-3/8 in
- Size (Bound-Side First)
- 11 x 8.5
- Sheet Height
- 11 in
- Sheet Width
- 8 1/2 in
- Fits Chest Size
- Floradoodle Design, Ruled Blocks
Description
Large - Weekly, Monthly - 13 Month - January 2027 to January 2028 - 7:00 AM to 8:00 PM - Hourly - 1 Week, 1 Month Double Page Layout - 8 1/2" x 11" Sheet Size - White Sheet - Wire Bound - Multi - Paper - Assorted Cover - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.