Shop AT-A-GLANCE
See all product information
Create Account
Ruled Desk Pad, 24 x 19, 2022
- Mfr # SK3000
- Zoro # G808421080
product price:Â
$
69.65
/ea
Key Features
Color
White
Sheet Size
Large
Format
Monthly
Cover Material
Paper
Features
Ruled Daily Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK3000
- Zoro #
- G808421080
- UPC #
- 38576009752
- Country of Origin
- United States
Dimensions
- Sheet Size
- Large
- Width
- 24"
- Height
- 19"
Details
- Item
- Calendar
- Color
- White
- Format
- Monthly
- Cover Material
- Paper
- Features
- Ruled Daily Block
- Paper Color
- White
- Binding Type
- Headband
- Single Page Layout
- 1 Month
- Placement
- Desktop
- Ink Color
- Black
Description
Ruled daily blocks keep notations neat. Use on desk or wall. Bound headband with eyelets for easy hanging. Reinforced poly corners. Full-year reference calendar. Printed on quality paper. features: size: 24 x 19 page color/theme: white edition year: 2022 calendar term: 12-month jan.-dec. block size: 3-1/4 x 2-3/4 holder style: headband with bottom corners holder material: paper headband, poly corners this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.