Shop AT-A-GLANCE

Two-Color Monthly Desk Pad Calendar, 22 x 17, 2022

  • Mfr # SK117000

  • Zoro # G808421127


product price:  $46.69
/ea

Key Features

Refills
Yes
Color
Black
Sheet Size
Extra Large
Format
Yearly
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK117000
Zoro #
G808421127
UPC #
38576248168
Country of Origin
United States

Dimensions

Sheet Size
Extra Large
Width
48"
Height
32"
Block Height
2.38"
Block Width
2.63"

Details

Item
Calendar
Refills
Yes
Color
Black
Format
Yearly
Cover Material
Laminate, Poly
Features
Unruled Daily Block, Reversible, Date Indicator, Erasable
Paper Color
White
Single Page Layout
1 Month
Ink Color
Blue
Placement
Desk Pad

Description

Use the next month planning space to plan ahead. Durable backboard for sturdy writing surface. One month per page with unruled blocks and lined notes space. Full-year calendar reference; federal holidays highlighted. edition year: 2022 size: 22 x 17 calendar term: 12-month jan.-dec page format: one month per page holder style: four corners holder material: poly larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.