Alterntaing Control Relay
- Mfr # ARM120AAE
- Zoro # G924302102
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Body Height
4 in
Operating Modes
Triplexor Sequence-On-Simultaneous-Off
Body Depth
3 in
Mechanical Operating Durability
20,000,000
Maximum Operating Temperature
131 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARM120AAE
- Zoro #
- G924302102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Height
- 4 in
- Body Depth
- 3 in
- Overall Depth
- 3 in
- Body Width
- 4 in
Details
- Operating Modes
- Triplexor Sequence-On-Simultaneous-Off
- Mechanical Operating Durability
- 20,000,000
- Maximum Operating Temperature
- 131 Degrees F
- Number of Pins
- 12
- Mounting Style
- Surface
- Minimum Operating Temperature
- -4 Degrees F
- Input Voltage
- 120V AC
- Series
- ARM Series
- Electrical Operating Durability
- 50,000
- Contact Rating (AC)
- 5 A @ 24/120V
- Coil Voltage
- 120V AC
- Item
- Alternating Relay
- Standards
- UL E151578, UL913
- Power Consumption
- 2.5 VA
- Contact Form
- SPST
- Frequency
- 50/60 Hz
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form SPST, Contact Rating (AC) 5 A @ 24/120V, Number of Pins 12, Operating Modes Triplexor Sequence-On-Simultaneous-Off, Mounting Style Surface, Power Consumption 2.5 VA, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Input Voltage 120V AC, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 20,000,000, Minimum Operating Temperature -4 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.