Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Phase Monitor Relay
- Mfr # 405C500F1X
- Zoro # G024301920
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPDT
Overall Height
1 7/8 in
Overall Width
1 7/8 in
Operating Temperature - Maximum
122 Degrees F
Horsepower @ 120V - Maximum
1/8 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405C500F1X
- Zoro #
- G024301920
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 1 7/8 in
- Overall Width
- 1 7/8 in
- Overall Depth
- 3 7/8 in
- Fits Chest Size
- On-Delay/Interval Timer with Instantaneous Relay
Details
- Item
- Electromechanical Timer Switch
- Contact Form
- SPDT
- Operating Temperature - Maximum
- 122 Degrees F
- Horsepower @ 120V - Maximum
- 1/8 hp
- Horsepower @ 240V - Maximum
- 1/4 hp
- Number of Poles
- 2
- Features
- On-Delay/Interval Timer with Instantaneous Relay
- AC Voltage Rating
- 120-240V AC
- Body Material
- Plastic
- Current Rating - Maximum
- 10 A
- Time Setting - Minimum
- 5 sec
- DC Voltage Rating
- 24V DC
- Product Type
- Timer
- Standards
- CE Approval, cULus Listed
- Series
- 405C
- Time Setting - Maximum
- 50 hr
- Operating Temperature - Minimum
- 0 Degrees F
- Mounting Style
- Panel
Description
Electromechanical Timer Switch, Number of Poles 2, Contact Form SPDT, Number of Trippers Included Not Applicable, Standards CE Approval, cULus Listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.