Zoro Homepage

Voltage Sensor Relay

  • Mfr # TBC120ABA

  • Zoro # G016497945


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Weight
0.35 lb
Body Height
3.3 in
Maximum Operating Temperature
131 Degrees F
Series
TBC Series
Electrical Operating Durability
100,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC120ABA
Zoro #
G016497945
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Height
3.3 in
Body Depth
1.75 in
Overall Depth
1.75 in
Body Width
2.38 in

Details

Weight
0.35 lb
Maximum Operating Temperature
131 Degrees F
Series
TBC Series
Electrical Operating Durability
100,000
Item
Voltage Sensor Relay
Base Shape
Octal
Minimum Operating Temperature
32 Degrees F
Trip Delay
1 to 1,023 sec
Adjustment Method
Dip Switch
Mounting Style
Panel Mount Bracket
Standards
CSA, cURus E55826
Contact Form
DPDT
Mechanical Operating Durability
100,000
Frequency
50/60 Hz
Power Consumption
3 VA
Current Rating
10 A
Input Voltage
120V AC/DC
Contact Rating (AC)
10 A @ 250V AC
Number of Pins
8
Contact Rating (DC)
10 A @ 24V DC

Description

Voltage Sensor Relay, Base Shape Octal, Current Rating 10 A, Input Voltage 120V AC/DC, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V AC, Contact Rating (DC) 10 A @ 24V DC, Mounting Style Panel Mount Bracket, Adjustment Method Dip Switch, Body Depth 1.75 in, Body Height 3.3 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 100,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.