Voltage Sensor Relay
Mfr # UOA110DLA
Zoro # G816497848
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
32 Degrees F
Standards
CSA, cURus E55826
Contact Form
DPDT
Maximum Operating Temperature
131 Degrees F
Mounting Style
Panel Mount Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UOA110DLA
Zoro #
G816497848
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Minimum Operating Temperature
32 Degrees F
Standards
CSA, cURus E55826
Item
Voltage Sensor Relay
Contact Form
DPDT
Maximum Operating Temperature
131 Degrees F
Mounting Style
Panel Mount Bracket
Drop-Out Range
92 to 125V DC
Series
UOA Series
Current Rating
5 A
Pick Up Range
97 to 130V DC
Input Voltage
110V DC
Adjustment Method
Locknut
Power Consumption
3 W
Monitored Parameters
Undervoltage
Contact Rating (AC)
211 VA @ 240V AC, 5 A @ 240V AC (Resistive)
Number of Pins
8
Base Shape
Octal
Description
Voltage Sensor Relay, Base Shape Octal, Current Rating 5 A, Input Voltage 110V DC, Pick Up Range 97 to 130V DC, Drop-Out Range 92 to 125V DC, Monitored Parameters Undervoltage, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 211 VA @ 240V AC, 5 A @ 240V AC (Resistive), Mounting Style Panel Mount Bracket, Adjustment Method Locknut, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 32 Degrees F, Power Consumption 3 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.