Atco
Insulated Flexible Duct, 6" Dia.
Mfr # 13602506
Zoro # G0916142
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 6 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 in
- Insulation Value R 6.0
- Material Polyester
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Refrig Evacuation Pump, 7.0 cfm, 6 ft. (93600)
- RHEEM 68-25217-10 Compressor Sound (68-25217-1)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC Air Filter Replacements, Collection Cells F300E1027, 2PK (20205.11H)
- EXTRACT-ALL Carbon Filter, 9 In. W, 11 In. H (F-981-2A)
- ATCO Noninsulated Flexible Duct, 6" Dia. (05102506)
- ATCO Insulated Flexible Duct, Polyester (17002508)
- ATCO Noninsulated Flexible Duct, 16" Dia. (05102516)
- ATCO Insulated Flexible Duct, Polyester, 180F (17002512)
- ATCO Insulated Flexible Duct, 180F (17002516)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17002514)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (13002512)
- Atco Heating Ventilation