Shop All Flexible Ducts
Atco
Noninsulated Flexible Duct, 6" Dia.
Mfr # 05102506
Zoro # G0591132
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 6 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 1/8 in
- Material Aluminum Foil
- UPC Number 50
Product Information
- Brand Atco
- MFR # 05102506
- Zoro # G0591132
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 6 in |
Flexible Duct Length | 25 ft |
Inside Diameter | 6 in |
Maximum Continuous Length | 100 ft |
Overall Length | 25 ft |
For Nominal Duct Diameter | 6 in |
Details
Description
Flexible Duct, For Nominal Duct Diameter 6 in, Wall Thickness 0.125 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 25 ft, Duct Material Aluminum Foil, Jacket Material Not Applicable, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Wire Harness For Pressure Transducer (WHA-P399-400C)
- FIREYE Flame Rect Control, 120V, 5 sec. 10 PTFI (M4RT1)
- AAON SOLENOID COIL MKC2 245060 (P17610)
- AMERIMAX HOME PRODUCTS Amerimax 69112 Trim Coil, 50 ft L, Aluminum, Brown/White (69112)
- ATCO Noninsulated Flexible Duct, 25 ft. L (05102518)
- ATCO Insulated Flexible Duct, 4" Dia. (13602504)
- ATCO Insulated Flexible Duct, 180F, Polyester (17002506)
- ATCO Insulated Flexible Duct, 180F (17002516)
- ATCO Insulated Flexible Duct, 180F, 25 ft. L (13002504)
- ATCO Insulated Flexible Duct, 6" Dia. (13602506)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Clear (01-202)
- Atco Heating Ventilation