Atco

Insulated Flexible Duct, Polyester


product price: $171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Flexible Duct Inside Dia. 18 in
  • Flexible Duct Length 25 ft
  • Flexible Duct Wall Thickness 2 in
  • Insulation Value R 6.0
  • Material Polyester
See all product information

Product Information

  • Brand Atco
  • MFR # 17602518
  • Zoro # G2218763
  • UPC #
    671094265547
  • Country of Origin United States
  • Category Flexible Ducts

Dimensions

Flexible Duct Inside Dia. 18 in
Flexible Duct Length 25 ft
Compressed Size 26 in
Inside Diameter 18 in
Maximum Continuous Length 100 ft
Overall Length 25 ft
For Nominal Duct Diameter 18 in
Compressed Length 26 in

Details

Flexible Duct Item Insulated Flexible Duct
Flexible Duct Wall Thickness 2 in
Insulation Value R 6.0
Material Polyester
UPC Number 76
Vapor Transmission 0.6 %
For Use With Heating and Cooling Systems
Max. Pressure 10 in WC
Max. Air Flow 5,000 fpm
Standards California State Fire Marshal, City of Chicago, Dade County, Florida, cUL Listed, HUD, IMC, IRC, New York City, NFPA 90A & B, City of San Francisco, UL Listed, UMC
Includes (2) Ply Gray Polyester Vapor Barrier
Item Flexible Duct
Features Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Gray Polyester Jacket, Light Weight Compact Carton
Low Temp. Deg. -20 Degrees F
Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max
Max. Temp. 180F
Color Gray
Jacket Material Polyester
Minimum Temperature Rating -20 Degrees F
Wall Thickness 2 in
Maximum Temperature Rating 180 Degrees F
System of Measurement Inch
Product Type Insulated Flexible Duct
Environment Type Indoor
Flexibility Flexible
Duct Material Fiberglass
Insulation Material Fiberglass
Maximum Pressure Rating 6 in wc
Maximum Air Speed 5,000 fpm
Interior Surface Texture Smooth
End Type Plain
Shape Wye

Description

Flexible Duct, For Nominal Duct Diameter 18 in, Wall Thickness 2 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 6.0, Color Gray, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.6 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.