Auralex
Floor Floater, 3/16 ft. W, 3/16 ft. L, PK50
Mfr # UBFF 50 PACK
Zoro # G8353536
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/16 ft
- Length 3/16 ft
- Material Ethylene Propylene Rubber
- Color Black
- Thickness 1.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 6 Men's Steel Rubber Boot, Blue (445L28)
- ZORO SELECT Pin Lug, FNSTxGHT Male, 2-1/2 Inx3/4 In (3LZ45)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- PETZL PANTIN Right Foot Ascender Gold (32390R)
- AURALEX ACOUSTICS Liquid Adhesive, 2 in W, Urethane Adhesive (TTPRO)
- AURALEX Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- AURALEX ACOUSTICS Spray Adhesive, 3 in. W, Aerosol Adhesive (FTSPRAY)
- AURALEX Wall Isolation, 13/64 ft. W, 8 ft. L, PK24 (RC-8)
- AURALEX Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- AURALEX Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- AURALEX ACOUSTICS MoPAD (MoPAD™)
- Auralex Hearing Protection