1.6 Cu. Ft. Compact Refrigerator with Auto-Defrost, Black
- Mfr # AVAR16F1B
- Zoro # G823391863
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Refrigerator Capactiy
1.6 cu. ft.
Overall Depth
17.70 in
Width
17.70 in
Height
19.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVAR16F1B
- Zoro #
- G823391863
- UPC #
- 79841001224
- Country of Origin
- China
Dimensions
- Overall Depth
- 17.70 in
- Width
- 17.70 in
- Height
- 19.80 in
Details
- Color
- Black
- Refrigerator Capactiy
- 1.6 cu. ft.
- Voltage
- 115V
- Number of Shelves
- 2
- Construction Material
- Steel
Description
Meet your new go-to appliance: the Avanti 1.6 cu. ft. Compact Refrigerator with Auto-Defrost, perfectly designed for those snug spaces in your life, whether it’s your office, dorm room, or bedroom, this versatile appliance combines convenience and efficiency. The Avanti mini fridge is designed to maximize space efficiency without compromising on performance. With a 1.6 cu. ft. capacity, it offers ample storage for your drinks, snacks, and small food items. The refrigerator features a convenient 2-liter bottle storage on the door, making it easy to grab your favorite beverages. The removable glass shelves allow you to customize the interior layout to suit your needs. Equipped with full range temperature control, you can easily adjust the settings to keep your contents at the optimal temperature. The automatic defrost feature simplifies maintenance, keeping your refrigerator running smoothly. The space-saving recessed door handle adds a stylish touch to the overall design. The reversible door gives you the flexibility to set the door swing to either the left or right, depending on your space layout. Additionally, this compact refrigerator is ENERGY STAR certified, indicating its energy-efficient operation that helps reduce energy costs. Elevate your cooling experience with the Avanti 1.6 cu. ft. Compact Refrigerator with Auto-Defrost, the perfect blend of convenience, efficiency, and style.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.