Collection: Davis Arm Chair, Wood Back, 26-1/2 in W 28-1/2" L 32-1/4" H, Fixed Arms, Fabric Seat

  • Mfr # DVS51-K21

  • Zoro # G6992583


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed Arms
Seat Material
Fabric
Overall Height
32-1/4"
Overall Width
26-1/2 in
Overall Depth
28-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS51-K21
Zoro #
G6992583
UPC #
090234132738
Country of Origin
China

Dimensions

Overall Height
32-1/4"
Overall Width
26-1/2 in
Overall Depth
28-1/2"
Seat Depth
19.50"
Seat Width
24.25"
Height
32.3"
Seat Height Min.
17.25"
Seat Height Max.
17.25"
Back Width
23.50"
Back Height
17"
Width
26-1/2"
Depth
28.5"
Arm Height
5.50"

Details

Item
Arm Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Frame Material
Wood
Color
Klein Sea
Series
Collection: Davis
Includes
1 x Back Cushion 1 x Seat Cushion 1 x Right Arm Frame 1 x Left Arm Frame 1 x Seat Frame Hardware
Features
Sturdy, Contemporary Style, Backrest
Office Chair Style
Accent Chair
Shape
Four-legged
Assembly
Assembled
Weight Capacity
250 lb.
Material
Fabric
Style
Arm Chair
Number of Legs
4
Base Shape
Four-legged
Application/Usage
Home;Commercial;Residential
Armrest
Yes

Description

Davis Chair,Klein,Sea Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.