
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 8.5D
Mfr # A8815-8.5D
Zoro # G222925904
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Series
Blacksmith
Upper Material
Leather
Removable Insole
Yes
Toe Type
Aluminum
Liner Material
Textile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-8.5D
Zoro #
G222925904
UPC #
810151187846
Country of Origin
China
Dimensions
Footwear Width
D
Size
8.5
Width
D
Details
Series
Blacksmith
Upper Material
Leather
Removable Insole
Yes
Toe Type
Aluminum
Liner Material
Textile
Gender
Men
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Style Number
A8815
Item
Boot
Closure Type
Lace Up
Standards
AT, EH, WP, SR
Midsole Material
EVA
Outsole Material
Rubber
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.