Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 13, Wide, A7264

  • Mfr # A7264 SZ: 13W
  • Zoro # G9338411
product price: 
$
115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7264 SZ: 13W
Zoro #
G9338411
UPC #
617420028370
Country of Origin
China

Dimensions

Size
13
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Width
EE
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Insulation Weight
200 g
Wide Toe Cap
No
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Non Metallic Upper
Yes
Conductive
No
Ninety Degree Heel
No
Standards
ASTM F2413-11
Footwear Shank Type
None
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Style
Mid-Cut Work Boot
Liner Material
Polyester
Metatarsal Guard
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Insole System
Full Sock
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Removable Insole
Yes
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.24
Mark II Slip Test Results- Dairy Tile Wet
0.57
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Insulation Type
Thinsulate(R)
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.31
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Wet
0.57
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Composite
Insulation Technology
Thinsulate(R)
Construction
Cemented
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insulation Weight (PRINT)
200 g
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Polyester
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number A7264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.