Men's 6-Inch Work Boot, 12 W, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225

  • Zoro # G105258389


product price:  $79.39
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8225
Zoro #
G105258389
UPC #
617420223010
Country of Origin
China

Dimensions

Size
12
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Midsole Technology
Direct Attach
Midsole Material
Polyurethane
Removable Insole
Yes
Liner Material
Nylon
Shank Material
Nylon
Electrical Hazard Rated
Yes
Resists
Oils, Slips
Insole Color
Black
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Wide Toe Cap
No
Predominant Footwear Color
Brown
Footwear Shank
Yes
Conductive
No
Insole Material
Memory Foam
Closure Type
Lace Up
For Outdoor Traction
Yes
Insulated
No
Last Number or Name
8225
Insole System
Removable
Metatarsal Guard Style
None
Non-Marking Upper
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Slip Resistant
Yes
Metatarsal Guard
No
Heel Style
Defined Heel
Non-Marking Sole
Yes
Footwear Closure Type
Front Lace
Footwear Sole Pattern
Exclusive Design
Upper Color
Brown
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Static Dissipative
No
Lugs
Metal
Footwear Shank Type
Nylon
Outsole Color
Black
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Footwear Style
6 in Work Boot
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Metal Chip Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Laces Color
Black
Toe Style
Round Toe
Upper Material Description
Leather
Toe Shape
Round
CSA Footwear Standard
No
Footwear Construction
Direct Attach
Non Metallic Upper
No
Waterproof Type
Waterproof Membrane
Insulation Type
None
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Chemical Resisting Sole
Yes
Heat Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Technology (PRINT)
Direct Attach
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Nylon
Construction
Cemented
Gender (PRINT)
Men's
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.