Shop AXIOM
See all product information
Create Account
400G OSFP TO 2X QSFP56 AOC INFINIBAND HDR SPLITTER CABLE MELLANOX COMP at IBLE 15M
- Mfr # MFA7U10-H015-AX
- Zoro # G922916301
product price:Â
$
2,250.99
/ea
Free Shipping & Returns
Key Features
Cable Length
49.21 ft
End 1 Connection Type
OSFP Network
For Use With
Network Device
End 2 Connection Type
QSFP56 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFA7U10-H015-AX
- Zoro #
- G922916301
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- OSFP Network
- For Use With
- Network Device
- Item
- Network Cable
- End 2 Connection Type
- QSFP56 Network
Dimensions
- Cable Length
- 49.21 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.