800G OSFP TO 2X QSFP112 ACC IB NDR SPLITTER CABLE NVIDIA COMPATIBLE 5M
- Mfr # 980-9I81C-00N005-AX
- Zoro # G723960718
product price:Â
$
1,825.99
/ea
Free Shipping & Returns
Key Features
Cable Length
16.40 ft
Jacket Material
Copper
End 2 Connection Type
QSFP112 Network
End 1 Connection Type
OSFP Network
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I81C-00N005-AX
- Zoro #
- G723960718
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Network Cable
- Jacket Material
- Copper
- End 2 Connection Type
- QSFP112 Network
- End 1 Connection Type
- OSFP Network
- For Use With
- Network Device
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.