Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 35M
- Mfr # LCSCSD9Y-35M-AX
- Zoro # G0060500
product price:Â
$
68.35
/ea
Key Features
End 1 Connection Type
LC Network - Male
End 2 Connection Type
SC Network - Male
Clad Dimension
125 µm
Core Dimension
9 µm
Bandwidth
1 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCSCSD9Y-35M-AX
- Zoro #
- G0060500
- UPC #
- 841280194870
- Country of Origin
- Unknown
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Bandwidth
- 1 Gbps
- Cable Length
- 114.83 ft
Details
- Item
- Fiber Optic Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- SC Network - Male
- Color
- Yellow
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Single Mode
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.