Shop AXIOM
See all product information
Create Account
Lc/St Om2 Fiber Cable 7M
- Mfr # LCSTMD5O-7M-AX
- Zoro # G0525057
product price:Â
$
30.55
/ea
Key Features
Core Dimension - Fiber Optic Cable
50/125 µm
Length - Patch Cord
22.97 ft
Color
Orange
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSTMD5O-7M-AX
- Zoro #
- G0525057
- UPC #
- 845282092004
- Country of Origin
- Unknown
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Orange
- Item
- Network Cable
- End 2 Connection Type
- ST Network - Male
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 22.97 ft
- Core Dimension
- 50 µm
- Cable Length
- 22.97 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.