Vga Monitor Cable M/F 6Ft
- Mfr # VGAMF06-AX
- Zoro # G9602655
product price:Â
$
10.49
/ea
Key Features
Cable Length
6 ft
Color
Black
Cable Type
VGA
Features
Corrosion-free, Ferrite Bead, Heavy Duty, EMI/RF Protection, Double Shielded
Compatible With
Monitor, Video Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VGAMF06-AX
- Zoro #
- G9602655
- UPC #
- 841280165856
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- VGA
- Features
- Corrosion-free, Ferrite Bead, Heavy Duty, EMI/RF Protection, Double Shielded
- Compatible With
- Monitor, Video Device
- Shielded
- Yes
- Connector on First End Details
- 1 x 15-pin HD-15 - Male
- Connector Type on Second End
- HD-15 - Male
- Connector Plating
- Gold
- Connector on Second End Details
- 1 x 15-pin HD-15 - Male
- Connector Type on First End
- HD-15 - Male
- Device Supported
- Video Device, Monitor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.