Sc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 15M
- Mfr # SCSCMD6O-15M-AX
- Zoro # G0462757
product price:Â
$
33.29
/ea
Key Features
Core Dimension - Fiber Optic Cable
62.5/125 µm
Length - Patch Cord
49.21 ft
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSCMD6O-15M-AX
- Zoro #
- G0462757
- UPC #
- 845282068047
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Length - Patch Cord
- 49.21 ft
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
- Cable Length
- 49.21 ft
Details
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Orange
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- Cable Type
- Fiber Optic
- End 2 Connection Type
- SC Network - Male
- End 1 Connection Type
- SC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Orange
- Item
- Network Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.