Shop AZAR DISPLAYS
See all product information
Create Account
Clear Acrylic Riser Pedestal Display 3/16in Thick Acrylic 15inW x 7.75inD x 4.5inH
- Mfr # 515338-1PK
- Zoro # G016298283
product price:Â
$
16.49
/ea
Key Features
Height
4.25 in
Width
15.25 in
Depth
8 in
Material
Acrylic
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515338-1PK
- Zoro #
- G016298283
- UPC #
- 850075000000
- Country of Origin
- United States
- Material
- Acrylic
- Item
- Acrylic Riser Pedestal Display
- Color
- Clear
Dimensions
- Height
- 4.25 in
- Width
- 15.25 in
- Depth
- 8 in
Description
Add height, style, and versatility with our Clear Acrylic Riser Pedestal, perfect for elevating laptops, showcasing products, or organizing your space with modern simplicity. Made from durable 3/16in thick crystal-clear acrylic, this sleek 15in wide stand offers stability and a clean, minimalist look, whether used on a desk, retail counter, or trade show table. Its 7.75in depth and 4.5in height make it ideal for displaying everything from tech and collectibles to baked goods and decor.
- Crafted from high-quality crystal-clear acrylic for a sturdy, modern lift that enhances desk organization while blending seamlessly into any workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.