Clear Storage Bin with Dividers, 4PK
- Mfr # 556752-4PK
- Zoro # G622970498
product price:Â
$
26.89
/pk of 4, $6.72/ea
Key Features
Color
Clear
Material
PET
Stackable
Yes
Overall Length
11 in
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556752-4PK
- Zoro #
- G622970498
- UPC #
- 850082730049
- Country of Origin
- China
Dimensions
- Overall Length
- 11 in
- Overall Width
- 7 in
- Overall Height
- 3.62 in
Details
- Color
- Clear
- Material
- PET
- Stackable
- Yes
- Item
- Storage Bin
Description
Keep everyday essentials neatly separated with these clear storage bins with dividers. Designed with built-in, non-removable dividers, these stackable bins create dedicated compartments that keep items organized and easy to access. No shifting, no sliding - just consistent, structured storage. Made from durable, crystal-clear PET plastic, each bin provides full visibility so you can quickly locate snacks, pantry staples, beauty products, craft supplies, and household essentials. The open-front design allows for convenient reach-in access, while the stackable construction helps maximize vertical storage space in cabinets, pantries, refrigerators, closets, and shelves. Perfect for kitchens, bathrooms, vanities, playrooms, and office spaces, these compartment storage bins bring clean, streamlined organization to any area of your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.