Shop AZAR DISPLAYS
See all product information
Create Account
Stackable Clear Storage Bin with Removable Dividers, 4PK
- Mfr # 556750-4PK
- Zoro # G522970512
product price:Â
$
25.75
/pk of 4, $6.44/ea
Key Features
Color
Clear
Material
PET
Stackable
Yes
Overall Length
11 in
Overall Width
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556750-4PK
- Zoro #
- G522970512
- UPC #
- 850082730032
- Country of Origin
- China
- Color
- Clear
- Material
- PET
- Stackable
- Yes
- Item
- Storage Bin
Dimensions
- Overall Length
- 11 in
- Overall Width
- 5-1/2 in
- Overall Height
- 3.62 in
Description
Create a fully customizable organization system with this stackable storage bin with removable dividers. Designed for flexible storage, each clear bin includes removable dividers that allow you to easily create multiple compartments or open up the space for larger items. The transparent design provides quick visibility of contents, making it simple to keep everyday essentials neat, accessible, and easy to find. Crafted from durable, lightweight clear PET plastic, these bins are ideal for organizing snacks, beauty products, craft supplies, office accessories, pantry goods, and household essentials. The stackable design helps maximize vertical storage space on shelves, inside cabinets, or in drawers, while the curved front opening allows for convenient reach and quick access. Perfect for kitchens, bathrooms, vanities, closets, playrooms, and workspaces, these versatile storage bins deliver functional organization while maintaining a clean, modern look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.