Three Tier Organizer
- Mfr # 556764
- Zoro # G122970509
product price:Â
$
9.99
/ea
Key Features
Color
Clear
Material
PET
Overall Length
4.75 in
Overall Width
3.12 in
Overall Height
9.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556764
- Zoro #
- G122970509
- UPC #
- 850082730131
- Country of Origin
- China
Dimensions
- Overall Length
- 4.75 in
- Overall Width
- 3.12 in
- Overall Height
- 9.87 in
Details
- Color
- Clear
- Material
- PET
- Item
- Organizer
Description
Keep your small essentials neatly arranged and easy to find with this adjustable three tier organizer. Designed for everyday organization, this clear PET organizer features three adjustable shelves that allow you to customize the spacing for items of different sizes. The compact vertical design maximizes storage while minimizing countertop clutter, making it perfect for vanities, desks, drawers, and bathroom counters. Each shelf includes a subtle front lip that helps keep contents securely in place, preventing items from sliding forward while still allowing easy access. The crystal-clear PET construction provides durability and a clean, modern look that blends seamlessly into any space while letting you quickly see what you need. Ideal for organizing cosmetics, lip gloss, skincare, nail tools, office supplies, craft materials, and other small accessories, this versatile organizer keeps your daily essentials tidy and within reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.