Shop All Plumbing Parts
B & K
B & K 4538252 Silver Galvanized Steel Square Roof Flashing; 4.25 x 16 x 17 in.
Mfr # 4538252
Zoro # G104108555
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand B & K
- MFR # 4538252
- Zoro # G104108555
- UPC # 662492124918
- Country of Origin Unknown
- Category Plumbing Parts
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Height: 4-1/4 in.
- Width: 16 in.
- Length: 17 in.
- Color: Silver
- Material: Galvanized Steel
- Shape: Square
- Type: Roof Flashing
- Diameter: 3 in.
- Flashing Type: Roof
- UL Listed: Yes
- Gauge: 28 Gauge
- Country of Origin: United States
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-AGVCP)
- OASIS MANUFACTURING On-Wall Mount, Yes ADA, Drinking Fountain with Bottle Filler (PG8EBF GST)
- ZORO SELECT 2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ6)
- MOEN CCY 1.5 GPM AER ASSY KIT SRST (157322SRS)
- JONES STEPHENS Sink Tailpiece, 17 GA, CP, 1-1/2" x 12" (P38060)
- RHEEM Gas Control Thermostat, Natural Gas, Metal (AP14732A)
- ACORN CONTROLS Nylon Compression Nuts, 1/8 In OD, PK10 (1895-450-001)
- SLOAN 24 VAC Solenoid Assembly (EL124-2)
- ZURN Air Gap Fitting, 1 1/4 in; 2 in, NPT (AG-5)
- KOHLER Valve Cartridge Assembly, Replacement (GP1092203)
- JAY R. SMITH MANUFACTURING Hydrant, Wrench (5500FNW)
- B & K Plumbing Parts & Accessories