S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A1.5K-1177
- Zoro # G823362498
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Cable
Cable Length
20 ft
IP Rating
IP 67
Repeatability
0.01%
Hysteresis
0.02%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A1.5K-1177
- Zoro #
- G823362498
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
- Thread Size
- 1/2"-20
- Overall Height
- 3 in
- Wire Rope Length
- 1 in
- Overall Width
- 2 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Electrical Connection
- Cable
- IP Rating
- IP 67
- Repeatability
- 0.01%
- Hysteresis
- 0.02%
- Force Type
- Tension
- Full Scale Deflection
- 0.012 in
- Load Cell Capacity
- 1,500 lbf
- Thread Type
- Fine
- Item
- Load Cell
- Minimum Operating Temperature
- 0 Degrees F
- Electrical Output
- 3 mV
- Maximum Operating Temperature
- 150 Degrees F
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.