EZTM SS 3MOUNT 3EA 20K LOAD CELLS, PK3
- Mfr # 915-5568
- Zoro # G423362621
product price:Â
$
5,379.99
/pk of 3, $1,793.33/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Electrical Output
3 mV
Force Type
Shear
Cable Length
25 ft
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-5568
- Zoro #
- G423362621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
Details
- Material
- Stainless Steel
- Item
- Load Cell
- Electrical Output
- 3 mV
- Force Type
- Shear
- Electrical Connection
- Cable
- Hysteresis
- 0.02%
- Repeatability
- 0.01%
- Load Cell Capacity
- 20,000 lbf
- Shell Material
- Stainless Steel
Description
EZTM SS 3MOUNT 3EA 20K LOAD CELLS, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.