Load Cell, 20 ft, 25 lbf, Stainless Steel

  • Mfr # LC103B-25
  • Zoro # G923359602
product price: 
$
1,930.99
/ea
Free Shipping & Returns

Key Features

Calibration Method
Five Point
Load Cell Capacity
25 lbf
Material
Stainless Steel
Cable Length
20 ft
Calibration Standard
NIST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC103B-25
Zoro #
G923359602
UPC #
-
Country of Origin
China

Dimensions

Cable Length
20 ft
Overall Height
2.4 in
Overall Width
0.5 in
Wire Rope Length
2 in
Thread Size
1/4"-28
Overall Length
2 in
Length
2 in

Details

Calibration Method
Five Point
Load Cell Capacity
25 lbf
Material
Stainless Steel
Calibration Standard
NIST
Repeatability
+/-0.035%
Electrical Connection
Cable
IP Rating
IP 67
Full Scale Deflection
0.0317 in
Force Type
Compression, Tension
Thread Type
Fine
Minimum Operating Temperature
-31 Degrees F
Calibration Output Measurement
0 %, 100 %
Maximum Operating Temperature
149 Degrees F
Load Cell Accuracy Class
C3
Hysteresis
+/- 0.035%
Item
Load Cell
Dead Load
0% FS
Shell Material
Stainless Steel

Description

Load Cell,20 ft,25 lbf,Stainless Steel

Ratings & reviews