S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A750-1177
- Zoro # G023362519
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 67
Hysteresis
0.02%
Maximum Operating Temperature
150 Degrees F
Cable Length
20 ft
Wire Rope Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A750-1177
- Zoro #
- G023362519
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
- Wire Rope Length
- 1 in
- Overall Height
- 3 in
- Thread Size
- 1/2"-20
- Overall Width
- 2 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- IP Rating
- IP 67
- Hysteresis
- 0.02%
- Maximum Operating Temperature
- 150 Degrees F
- Thread Type
- Fine
- Full Scale Deflection
- 0.012 in
- Force Type
- Tension
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
- Item
- Load Cell
- Minimum Operating Temperature
- 0 Degrees F
- Load Cell Capacity
- 1,653 lbf
- Repeatability
- 0.01%
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.