Shop B-TEK
See all product information
Create Account
S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A250-1177
- Zoro # G723362604
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 67
Thread Size
3/8"-24
Thread Type
Fine
Repeatability
0.01%
Full Scale Deflection
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A250-1177
- Zoro #
- G723362604
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-24
- Cable Length
- 20 ft
- Overall Length
- 0.8 in
- Overall Height
- 3 in
- Overall Width
- 2 in
- Wire Rope Length
- 0.8 in
- Length
- 0.8 in
Details
- IP Rating
- IP 67
- Thread Type
- Fine
- Repeatability
- 0.01%
- Full Scale Deflection
- 0.01 in
- Hysteresis
- 0.02%
- Maximum Operating Temperature
- 150 Degrees F
- Item
- Load Cell
- Electrical Connection
- Cable
- Load Cell Capacity
- 551 lbf
- Force Type
- Tension
- Electrical Output
- 3 mV
- Minimum Operating Temperature
- 0 Degrees F
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.