Load Cell, 20 ft, 200 lbf, Stainless Steel

  • Mfr # LC103B-200
  • Zoro # G923361766
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Cable
Material
Stainless Steel
IP Rating
IP 67
Force Type
Compression, Tension
Load Cell Capacity
200 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC103B-200
Zoro #
G923361766
UPC #
-
Country of Origin
China

Dimensions

Wire Rope Length
2 in
Overall Height
2.4 in
Overall Width
0.5 in
Cable Length
20 ft
Thread Size
1/4"-28
Overall Length
2 in
Length
2 in

Details

Electrical Connection
Cable
Material
Stainless Steel
IP Rating
IP 67
Force Type
Compression, Tension
Load Cell Capacity
200 lbf
Calibration Method
Five Point
Load Cell Accuracy Class
C3
Minimum Operating Temperature
-31 Degrees F
Full Scale Deflection
0.0317 in
Calibration Output Measurement
0 %, 100 %
Hysteresis
+/- 0.035%
Repeatability
+/-0.035%
Item
Load Cell
Dead Load
0% FS
Calibration Standard
NIST
Maximum Operating Temperature
149 Degrees F
Thread Type
Fine
Shell Material
Stainless Steel

Description

Load Cell,20 ft,200 lbf,Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.