Load Cell, 12 ft, 1000 lbf, Stainless Steel
- Mfr # LC703-1K
- Zoro # G023352572
product price:Â
$
1,369.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Calibration Output Measurement
0 %, 50 %, 100 %
Overall Length
1.8 in
Full Scale Deflection
0.003 in
Minimum Operating Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC703-1K
- Zoro #
- G023352572
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.8 in
- Overall Width
- 0.9 in
- Thread Size
- 3/8"-24
- Overall Height
- 1 in
- Cable Length
- 12 ft
- Wire Rope Length
- 1.8 in
- Length
- 1.8 in
Details
- Material
- Stainless Steel
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Full Scale Deflection
- 0.003 in
- Minimum Operating Temperature
- -40 Degrees F
- Electrical Connection
- Cable
- Maximum Operating Temperature
- 179.6 Degrees F
- Repeatability
- +/-0.05%
- IP Rating
- IP 54
- Item
- Load Cell
- Load Cell Capacity
- 1,000 lbf
- Hysteresis
- +/- 0.15%
- Calibration Method
- Five Point
- Thread Type
- Fine
- Force Type
- Compression, Tension
- Calibration Standard
- NIST
- Shell Material
- Stainless Steel
Description
Load Cell,12 ft,1000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.