Shop B-TEK
See all product information
Create Account
S Beam Load Cells - CLONE 2 - 60001A S T
- Mfr # 60001A200-1177
- Zoro # G823362443
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 67
Overall Height
2.5 in
Load Cell Capacity
440 lbf
Cable Length
20 ft
Maximum Operating Temperature
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60001A200-1177
- Zoro #
- G823362443
- UPC #
- -
- Country of Origin
- China
- IP Rating
- IP 67
- Load Cell Capacity
- 440 lbf
- Maximum Operating Temperature
- 150 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- Hysteresis
- 0.02%
- Repeatability
- 0.01%
- Electrical Connection
- Cable
- Full Scale Deflection
- 0.01 in
- Electrical Output
- 3 mV
- Force Type
- Tension
- Thread Type
- Fine
- Item
- Load Cell
Dimensions
- Overall Height
- 2.5 in
- Cable Length
- 20 ft
- Overall Width
- 2 in
- Overall Length
- 0.7 in
- Thread Size
- 1/4"-28
- Wire Rope Length
- 0.7 in
- Length
- 0.7 in
Description
S Beam Load Cells - CLONE 2 - 60001A S T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.