S-CELL COUPLING NUT GRADE 2 ZINC PLATED
- Mfr # 985-0016
- Zoro # G023362670
product price:Â
$
12.99
/ea
Key Features
Product Type
Coupling Nut
Features
Zinc Plated and Build To Last
Includes
Coupling
Overall Height
2 1/8 in
Overall Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0016
- Zoro #
- G023362670
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 1/8 in
- Overall Width
- 13/16 in
- Wire Rope Length
- 2 1/8 in
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
- Fits Chest Size
- Zinc Plated and Build To Last
Details
- Product Type
- Coupling Nut
- Features
- Zinc Plated and Build To Last
- Item
- Coupling Nut
- Includes
- Coupling
- End 1 Thread Type
- 2 5/8"-11
Description
S-CELL COUPLING NUT GRADE 2 ZINC PLATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.