S-CELL EYEBOLT PLATED
- Mfr # 985-0043
- Zoro # G823362689
product price:Â
$
32.39
/ea
Key Features
Overall Diameter
1 11/16 in
Product Type
Eyebolt
Overall Width
1 11/16 in
Overall Height
3 3/16 in
Features
Zinc Plated for Corrosion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0043
- Zoro #
- G823362689
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 11/16 in
- Overall Width
- 1 11/16 in
- Overall Height
- 3 3/16 in
- Wire Rope Length
- 2 3/8 in
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
- Fits Chest Size
- Zinc Plated for Corrosion Resistance
Details
- Product Type
- Eyebolt
- Item
- Eyebolt
- Features
- Zinc Plated for Corrosion Resistance
- Includes
- Jam Nut
- End 1 Thread Type
- 3/8"-24
Description
S-CELL EYEBOLT PLATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.