Load Cell, 15 ft, 2000 lbf, Stainless Steel
- Mfr # LC402-2K
- Zoro # G623360298
product price:Â
$
2,456.99
/ea
Free Shipping & Returns
Key Features
Calibration Method
Five Point
Maximum Operating Temperature
249.8 Degrees F
Minimum Operating Temperature
-65.2 Degrees F
Cable Length
15 ft
IP Rating
IP 65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC402-2K
- Zoro #
- G623360298
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 15 ft
- Overall Width
- 3.5 in
- Overall Height
- 1.5 in
- Thread Size
- 1/2"-20
Details
- Calibration Method
- Five Point
- Maximum Operating Temperature
- 249.8 Degrees F
- Minimum Operating Temperature
- -65.2 Degrees F
- IP Rating
- IP 65
- Item
- Load Cell
- Force Type
- Compression, Tension
- Material
- Stainless Steel
- Hysteresis
- +/- 0.1%
- Repeatability
- +/-0.05%
- Electrical Connection
- Cable
- Calibration Standard
- NIST
- Load Cell Capacity
- 2,000 lbf
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Full Scale Deflection
- 0.003 in
- Shell Material
- Stainless Steel
Description
Load Cell,15 ft,2000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.