Load Cell, 20 ft, 250 lbf, Stainless Steel
- Mfr # LC103B-250
- Zoro # G123354919
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
+/- 0.035%
Maximum Operating Temperature
149 Degrees F
Thread Type
Fine
Wire Rope Length
2 in
Calibration Standard
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC103B-250
- Zoro #
- G123354919
- UPC #
- -
- Country of Origin
- United States
- Hysteresis
- +/- 0.035%
- Maximum Operating Temperature
- 149 Degrees F
- Thread Type
- Fine
- Calibration Standard
- NIST
- Load Cell Accuracy Class
- C3
- Force Type
- Compression, Tension
- Minimum Operating Temperature
- -31 Degrees F
- Electrical Connection
- Cable
- Material
- Stainless Steel
- Calibration Output Measurement
- 0 %, 100 %
- Calibration Method
- Five Point
- Repeatability
- +/-0.035%
- Item
- Load Cell
- Full Scale Deflection
- 0.0317 in
- Load Cell Capacity
- 250 lbf
- IP Rating
- IP 67
- Dead Load
- 0% FS
- Shell Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 2 in
- Overall Width
- 0.5 in
- Cable Length
- 20 ft
- Overall Height
- 2.4 in
- Thread Size
- 1/4"-28
- Overall Length
- 2 in
- Length
- 2 in
Description
Load Cell,20 ft,250 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.