14in x 20in Woodworking Lathe, Variable Speed with Stand (PM2014B),
- Mfr # PM1-482
- Zoro # G323959433
product price:Â
$
3,041.99
/ea
Key Features
Overall Dimensions
52" x 25" x 48.5"
Tailstock Dia.
3/8 in
Swing Over Bed (In.)
14-1/4 in
Tailstock Taper
#2 Morse
Tool Rest Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1-482
- Zoro #
- G323959433
- UPC #
- 019907007036
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Dimensions
- 52" x 25" x 48.5"
- Tailstock Dia.
- 3/8 in
- Tool Rest Length
- 8 in
Details
- Item
- Lathe w/ Stand
- Swing Over Bed (In.)
- 14-1/4 in
- Tailstock Taper
- #2 Morse
- Horsepower
- 1
- Number of Indexing Positions
- 24
- Includes
- (1) Knockout Rod, (1) Face Plate, (1) Face Plate Wrench, (1) Hardened Steel Top Rod, Cast Iron Base 8" Tool Rest (1) 1" Spur Center (1) Cone Live Center, (1) Tool Caddy
- Voltage
- 230V
- Phase
- 1
- Motor Speed
- 1,720 RPMs
- Color
- Yellow
- Material
- Cast Iron
- Spindle Thread
- 8 TPI
- Tailstock Travel (In.)
- 4-1/4 in
- Distance Between Centers
- 19-1/4 in
- Spindle Taper
- #2 Morse
Description
The Powermatic PM2014B is a 14in x 20in variable speed woodworking lathe with stand, built for professional woodturners and serious home shop users who demand Gold Standard performance and will not settle for less. Performance: A 1 HP inverter-driven VFD motor delivers smooth three-phase output from a standard 115V single-phase power source; no special wiring required. Three selectable speed settings, low (15-900 RPM), medium (30-1,800 RPM), and high (60-3,600 RPM), give turners precise, intuitive control from aggressive roughing passes to fine finish turning. Durability: The cast iron bed, legs, headstock, and tailstock absorb vibration, resist flex, and deliver the rigid, stable platform that precision woodturning demands. The new tool rest features a hardened steel top rod, providing long-lasting durability and a smooth surface on which to slide gouging tools for a superior finish on every project. This machine is built to last. Versatility: The sliding headstock repositions to the end of the bed for outboard turning. The magnetic control box repositions anywhere on the lathe bed for operator convenience and safety, displaying a clear digital spindle speed readout and 24-position positive-locking indexing for accurate, repeatable layout work. The redesigned stand adjusts from 34 to 46 inches of centerline height. The 13in Bed Extension PM1-485 (sold separately) expands the distance between centers (when installed flush with the lathe bed) from 20 to 33 inches for longer spindle work. owermatic's Gold-Glove Service, because a machine built to this standard deserves support built to the same standard. The Gold Standard.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.