Shop BALDOR-RELIANCE

1.5Hp, 1755Rpm, 3Ph, 60Hz, 145Tc, 3534M, Tenv, IDWNM3554T

  • Mfr # IDWNM3554T

  • Zoro # G3298962


product price:  $2,348.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
1.5 HP
Nameplate RPM
1755
Frame
145TC
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDWNM3554T
Zoro #
G3298962
UPC #
781568200438
Country of Origin
United States

Details

Motor Design
B
HP
1.5 HP
Nameplate RPM
1755
Frame
145TC
Voltage
230/460V
Phase
Three
Ins. Class
H
Motor Enclosure Design
TENV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.