2Hp, 1755Rpm, 3Ph, 60Hz, 184, 3528M, Tefc, F1, B

  • Mfr # EBM3609Y

  • Zoro # G3327811


product price:  $2,466.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
2 HP
Nameplate RPM
1755
Frame
184
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBM3609Y
Zoro #
G3327811
UPC #
781568815557
Country of Origin
United States

Details

Motor Design
B
HP
2 HP
Nameplate RPM
1755
Frame
184
Voltage
230/460V
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.