Shop BALDOR-RELIANCE

3-Phase Variable Speed Motor, 1 HP, 143TC Frame, 230V AC Voltage, 1,800 Nameplate RPM

  • Mfr # ECS100A2H1DC4
  • Zoro # G613039333

product price: 
$
3,471.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,800
Voltage
230V AC
Motor Mounting Type
Face
Full Load Amps
2.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECS100A2H1DC4
Zoro #
G613039333
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
14 7/16 in
Overall Length
16 11/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
7/8 in
Frame Size
143TC
Wire Rope Length
16 11/16 in
Length
16 11/16 in

Details

Item
Variable Speed Motor
HP
1
Nameplate RPM
1,800
Voltage
230V AC
Motor Mounting Type
Face
Full Load Amps
2.4 A
Frame
143TC
Motor Service Factor
1.5
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208V AC, 230V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
122 Degrees F
Motor Mounting Position
Horizontal; Vertical
Motor Shaft Design
Keyed
Nominal Efficiency
89.3 %
Standards
CE, cULus, EN/IEC60034-1, EN/IEC60034-5
Motor Sub Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Motor Thermal Protection
Auto
Duty Cycle
Continuous
ECM Motor Type
Constant RPM
Removable Base
Permanently Lubricated Bearings
Includes Encoder
Encoder Not Included
Drive Location
Axial Mounted
Manufacturers Warranty
3 yr
Ambient Temperature - Maximum
50 Degrees C
Full Load Current @ 60 Hz
2.4 A
Bearing Lubrication Type
Permanently Lubricated
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.5
Frequency
60 Hz
Insulation Class
F
Application
Air Compressors, General Purpose, HVAC/R, Pump, Variable Speed

Description

Variable Speed Motor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.