Shop BALDOR-RELIANCE
See all product information
3Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3540M, Tefc, F1, N, JEWDM3559
Mfr # JEWDM3559
Zoro # G3308537
product price:Â $2,150.99
/ea
Free Shipping & Returns
Key Features
Motor Design
B
HP
3 HP
Nameplate RPM
3450
Frame
56J
Voltage
208-230/460V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JEWDM3559
Zoro #
G3308537
UPC #
781568810347
Country of Origin
United States
Details
Motor Design
B
HP
3 HP
Nameplate RPM
3450
Frame
56J
Voltage
208-230/460V
Motor Enclosure Design
TEFC
Ins. Class
F
Phase
Three
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.