DC Permanent Magnet Motor, 145TC

  • Mfr # CDP3585
  • Zoro # G8051891
product price: 
$
3,244.99
/ea
Free Shipping & Returns

Key Features

HP
2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
7/8 in
Frame
145TC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDP3585
Zoro #
G8051891
UPC #
781568124543
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Overall Length
18 1/8 in
Length Less Shaft
16 1/8 in
Shaft Length
2 in
Bolt Circle Dia.
5 7/8 in
Shaft Diameter
7/8 in
Bolt Circle Diameter
5 7/8 in
Frame Size
145TC
Wire Rope Length
18 1/8 in
Length
18 1/8 in

Details

Item
DC Permanent Magnet Motor
HP
2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
145TC
Full Load Amps
9.6 A
Phase
DC
RPM Range
1,701-1,800
Max. Ambient Temp.
40 Degrees C
Motor Application
General Purpose
Motor Sub Application
Conveyors; Mixers; Packaging Machinery
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CE, CSA, RoHS Compliant, UR, WEEE
Voltage Compatibility
180V DC
Motor Design
Permanent Magnet
Ins. Class
F
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Service Factor
1
Motor Shaft Rotation
CCW
Motor Shaft Design
Keyed
Motor Bearings
Sealed
Duty Cycle
Continuous
Nameplate Service Factor
1
Product Type
DC Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage
180V DC
Application
General Purpose
Frame Material
Steel
Insulation Class
F
Mounting Position
Horizontal
Full Load Current
9.6 A
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed

Description

DC Permanent Magnet Motor, DC Phase, Motor Design Permanent Magnet DC, 2 HP, Nameplate RPM 1,750, Voltage 180V DC, 9.6 A Full Load Amps, 145TC Frame, Motor Service Factor 1, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Shaft Dia. 7/8 in, Motor Frame Material Steel, Motor Bearings Sealed, Shaft Length 2 in

Restrictions

Hazardous material

Ratings & reviews