Zoro Homepage

Evaporative Cooler Motor, 5 hp

  • Mfr # 110466-9

  • Zoro # G3469182


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
5
Full Load Amps
16.7-15.2/7.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110466-9
Zoro #
G3469182
UPC #
009009940256
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 1/8 in

Details

Item
Evaporator Cooler Motor
Voltage
208-230/460V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
5
Full Load Amps
16.7-15.2/7.6 A
Phase
Three
Motor Thermal Protection
None
Motor Design
3-Phase
Hz
50/60 Hz
No. of Speeds
1
Frame
184T
Motor Application
HVAC/R
Nameplate RPM
1,800
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CWSE
Ambient Temperature
40 Degrees C
Motor Sub Application
Evaporator Cooler
Motor Mounting Type
Rigid Base
Standards
ASTM 4060-84, ASTM B117, ASTM D2794, ASTM D3359, ASTM D870
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Usable @ 208V
Yes
Conduit Box Position
F2
Usable @ 200V
No
Number of Speeds
1

Description

Evaporative Cooler Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 16.7-15.2/7.6 A Full Load Amps, 184T Frame, Output Watts 3730 W, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.