Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Motor, 230V AC, 460V AC

  • Mfr # EJMM3311T

  • Zoro # G7036648


product price: $2,182.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
7 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJMM3311T
Zoro #
G7036648
UPC #
781568138410
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Overall Length
18 3/16 in
Length Less Shaft
14 9/16 in
Shaft Length
4 1/4 in

Details

Item
AC Induction Motor
Motor Design
Three-Phase
HP
7 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230V AC, 460V AC
Frame
213JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
CC Number
CC010A
Motor Thermal Protection
None
Phase
Three
Motor Shaft Rotation
CCW
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Includes
Rodent Screen
Inverter Rated
Yes
Hz
60 Hz
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CSA EEV, NEMA Premium, UR
Full Load Amps
19.6/20.6/9.8 A
Motor Enclosure Design
Open Drip Proof
Motor Application
General Purpose
Nominal Efficiency
91 %
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Ins. Class
F
Motor Bearings
Ball
Full Load Amps @ 50Hz
23.2/11.6 A
Part Winding Start Capable
No
RPM @ 50Hz
1,770
NEMA Design
A
Voltage @ 50Hz
190/380 V
Duty Cycle
Continuous
Removable Base
Regreasable
Usable @ 208V
Yes
HP @ 50Hz
7 1/2 hp

Description

AC Induction Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1,770, Frame 213JM, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 19.6/20.6/9.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 1,701-1,800, CSA EEV, NEMA Premium, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.